Miller Electric

Arc Welders, 280A, 50/60 Hz (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Welder Generator Accessories

Key Features

  • Promotion Restriction Not eligible for promotion
  • Welding Processes Stick Welding (SMAW), TIG Welding (GTAW)
  • Overall Height (In.) 13 1/2 in
  • Series CST 280
  • Application Industrial, maintenance and repair, petrochemical contruction, power plan construction, shipbuilding
See all product information

Product Information

Dimensions

Overall Height (In.) 13 1/2 in
Overall Width (In.) 7 1/2 in
Overall Depth (In.) 18 in
Overall Depth 18 in
Overall Height 13.5 in
Power Cord Length 6 ft
Overall Width 7.5 in

Description

Stick Welder, For Material Type Stainless Steel, Steel, Input Frequency 50/60 Hz, Input Voltage 208V AC, 220/230/240V AC, 460/480V AC, Phase Single-/Three-Phase, Polarity DC, Model 907244, Stick Welding Maximum Output Current 280 A, TIG Welding Maximum Output Current 280 A, Cable Connection Type Dinse-Style, Remote Connection Type 14-Pin (Miller)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.