Shop All MIG Accessories
Miller Electric
Anti-Wear Guide, All Wire Sizes
Mfr # 045233
Zoro # G4696937
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With All Axcess Feeders, Pipe Pro Dual DX, Pipe Pro Single, Pipe Pro Single DX, Pipe Worx 400
- Wire Size (In.) All Wire Sizes
- Application Wire Feeding
- Includes Antiwear Guide
Product Information
- Brand Miller Electric
- MFR # 045233
- Zoro # G4696937
- UPC # 715959593991
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | All Wire Sizes |
Minimum Wire Diameter | 0.023 in |
Maximum Wire Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Anti-Wear Guide |
For Use With | All Axcess Feeders, Pipe Pro Dual DX, Pipe Pro Single, Pipe Pro Single DX, Pipe Worx 400 |
Application | Wire Feeding |
Includes | Antiwear Guide |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
For Wire Feeder Series | Axcess Series, D-74 MPa Plus, D-74D, D-74S, PipePro Dual DX, PipePro Single, PipePro Single DX, S-64, S-74 MPa Plus, S-74D, S-74S |
For Wire Type | Aluminum, Flux-Cored, Solid |
Compatible with Brand | Miller |
For Welder Series | Pipeworx 400 |
Type | Antiwear Wire Guide |
For Welder Model | 907382, 907384, 951381, 951382 |
Description
Anti-Wear Guide, Type Antiwear Wire Guide, Compatible with Brand Miller, Maximum Wire Diameter 0.125 in, For Wire Type Aluminum, Flux-Cored, Solid, For Welder Series Pipeworx 400, For Welder Model 907382, 907384, 951381, 951382, For Wire Feeder Series Axcess Series, D-74 MPa Plus, D-74D, D-74S, PipePro Dual DX, PipePro Single, PipePro Single DX, S-64, S-74 MPa Plus, S-74D, S-74S, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Application Wire Feeding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUGARTRON Marking Fluid, Bottle, Capacity 1 pt (WELC3115)
- POWERWELD Victor Style Heating Tip, MFA Series, Acetylene, Size #8 (8-MFA)
- POWERWELD Air Hose Assembly, 3/8" x 25' (PW38A25R)
- WELLER Soldering Tip, RT11MS Needle, 1-21/32in. (T0054463199N)
- MILLER ELECTRIC Drive Roll, Dual Groove Wire Size .030-.035 (183357)
- MILLER ELECTRIC Drive Roll, Dual Groove, Wire Size 0.045 (132957)
- MILLER ELECTRIC Replacement Brake Pad, PK2 (132529)
- MILLER ELECTRIC Drive Roll Kit, 4 Roll, U-Grooved, 0.047 (151037)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Grooved, 0.035 (151026)
- MILLER ELECTRIC Intermediate Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged (149519)
- BERNARD WELDING Liner Quick Load, .045/1/16 (415-116-25Q)
- Miller Electric MIG Accessories