Shop All Arc Welders
Miller Electric
Air-Cooled Torch Body, A-150FVRH Series
Mfr # WP-R17FV
Zoro # G5840615
product price: $223.74
/ea
Free Shipping & Returns
$223.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series A-150FVRH
- Output Range (Amps) 150 DC, 115 AC (60% Duty Cycle)
- Application Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Metal Art, Petro/Chemical, Shipboard Installation/Repair
- Welding Processes TIG Welding (GTAW)
Product Information
- Brand Miller Electric
- MFR # WP-R17FV
- Zoro # G5840615
- UPC # 696738589254
- Country of Origin United States
- Category Arc Welders
Dimensions
For Minimum Electrode Diameter | 0.02 in |
For Maximum Electrode Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Torch Body |
Series | A-150FVRH |
Output Range (Amps) | 150 DC, 115 AC (60% Duty Cycle) |
Application | Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Metal Art, Petro/Chemical, Shipboard Installation/Repair |
Welding Processes | TIG Welding (GTAW) |
Duty Cycle | 60 % |
Neck Type | Flexible |
Maximum Current | 150 A |
For Welder Model | Dynasty 210, Maxstar 161 STH, Maxstar 161 STL, Maxstar 210, Multimatic 200, Multimatic 215, Multimatic 220, Multimatic 255, Syncrowave 210 |
For Welder Series | Dynasty, Maxstar, Multimatic, Syncrowave |
Cooling Method | Air-Cooled |
TIG Torch Series | A-150 |
Gas Valve Included | Yes |
Model | WP-R17FV |
Description
TIG Torch Body, Duty Cycle 60 Percent, Maximum Current 150 A, Application Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Cooling Method Air-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, TIG Torch Series A-150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMICO ELECTRIC 60-Amp Non-touch Pilot Arc Air Plasma Cutter, 100-250V Wide Voltage, 1.0 inch Clean Cut. (APC-60HF)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR604)
- LINCOLN ELECTRIC Stick Electrode, E6010, 5/32", 14 L, 50 lb (ED010285)
- TMI Welding Strip Curtain, Smooth, 7ftHx7ftW (999-00542)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125FV Series (WP-9FV)
- MILLER ELECTRIC TIG Torch Water Cooled Kit, W-225MOD Series (WP-225-25-R)
- MILLER ELECTRIC Air-Cooled Torch Body, A-200FV Series (WP-26FV)
- MILLER ELECTRIC TIG Torch Kit, A-200FV Series (WP-26FV-25-R)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft. (WP-17V-12-2)
- MILLER ELECTRIC TIG Torch Kit, A-150V Series (WP-17V-12-R)
- METAL MAN Arc 80T DC Inverter Stick Welder (ARC80T)
- Miller Electric Arc Welders