Shop All Spot Welder Accessories
Miller Electric
Air Cooled Tongs
Mfr # 040197
Zoro # G3205885
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Aerospace, Manufacturing
- Type Standard 6 inch
- For Welder Model LMSW-52, LMSW-52T, MSW-41, MSW-41T, MSW-42, MSW-42T
- Compatible Tips 040211, 040212
Product Information
- Brand Miller Electric
- MFR # 040197
- Zoro # G3205885
- UPC # 715959423199
- Country of Origin United States
- Category Spot Welder Accessories
Dimensions
Overall Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spot Welder Tongs |
Application | Aerospace, Manufacturing |
Type | Standard 6 inch |
For Welder Model | LMSW-52, LMSW-52T, MSW-41, MSW-41T, MSW-42, MSW-42T |
Compatible Tips | 040211, 040212 |
For Welder Series | LMSW, MSW |
Jaw Opening | 3 1/2 in |
Cooling Method | Air-Cooled |
Tong Type | Standard |
For Material Type | Galvanized Steel, Mild Steel, Stainless Materials |
Welding Processes | Spot Welding |
Description
Spot Welder Tongs, Cooling Method Air-Cooled, Compatible Tips 040211, 040212, For Material Type Galvanized Steel, Mild Steel, Stainless Materials, Jaw Opening 3 1/2 in, For Welder Model LMSW-52, LMSW-52T, MSW-41, MSW-41T, MSW-42, MSW-42T, For Welder Series LMSW, MSW, Tong Type Standard, Application Aerospace, Manufacturing, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Cut Tip, 55A, For PCH75, PK10 (8-7504)
- MILLER ELECTRIC Contact Tip, Pk10 (000068)
- POWERWELD Twin Welding Hose Assembly, 5/16" x 100', Grade R (PW516-100)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK5 (RAD64002668)
- MILLER ELECTRIC Air Cooled Tongs, Pk2 (040199)
- MILLER ELECTRIC Flat Spot Welding Tip (040212)
- MILLER ELECTRIC Spot Welding Tip, PK2 (040211)
- MILLER ELECTRIC Air Cooled Tongs, Pk2 (040198)
- BLAIR EQUIPMENT CO $SPOTWELD 3/8" DE CUTTER (3pk) (BL13214)
- BLAIR EQUIPMENT CO $SPOTWELD CUTTER 3/8" DBL END (BL13224)
- Miller Electric Spot Welder Accessories