Shop All Arc Welding Rod
Miller Electric
7" Tungsten Electrode 1/8" Dia., Pk10
Mfr # WP018X7
Zoro # G3254167
original price:
$103.99
1% off
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Pure
- Dia. 1/8 in
- Diameter 1/8 in
- Length 7 in
Product Information
- Brand Miller Electric
- MFR # WP018X7
- Zoro # G3254167
- UPC # 608201230815
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 1/8 in |
Diameter | 1/8 in |
Length | 7 in |
Overall Length | 7 in |
Overall Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tungsten Electrode |
Material | Pure |
AWS Classification | EWP |
Container | Carded |
Container Type | Green |
Welding Processes | TIG Welding (GTAW) |
Welding Current Designation | AC |
Electrode Material | Tungsten |
Color | Green |
Chemical Composition | Pure Tungsten |
Features | Forms A Clean, Balled End When Heated, Provides Good Arc Stability for AC Welding with a Balanced or Unbalanced Squarewave or Sine Wave |
For Material Type | Aluminum, Magnesium |
Description
Tungsten Electrode, AWS Classification EWP, Chemical Composition Pure Tungsten, Color Green, For Material Type Aluminum, Magnesium, Overall Diameter 1/8 in, Overall Length 7 in, Welding Current Designation AC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Forms A Clean, Balled End When Heated, Provides Good Arc Stability for AC Welding with a Balanced or Unbalanced Squarewave or Sine Wave, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI TEMP Welding Blanket, 147.6 ftW, 5.08 ft, White (UN51-61-24)
- POWERWELD Harris Style Brazing Tip, Model 23A90, #5 (23A90-5)
- TWECO Electrode Holder, 250 A, Max 2/0 AWG (91101181)
- CHEMTRONICS Pen, Overcoat, 0.16 Oz (CW3300G)
- MILLER ELECTRIC Tungsten Electrode 0.040" Dia., AWS A5.12 / ISO6848, PK10 (WL2040X7)
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 (WC116X7)
- MILLER ELECTRIC Tungsten Electrode 1/16" Dia., AWS A5.12 / ISO6848, PK10 (WL2116X7)
- MILLER ELECTRIC 7" Tungsten Electrode 3/32" Dia., Pk10 (WP332X7)
- MILLER ELECTRIC Tungsten Electrode 3/32" Dia., AWS A5.12 / ISO6848, PK10 (WL2332X7)
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 (WG116X7)
- ROCKMOUNT RESEARCH AND ALLOYS Olympia A, Hardfacing for High Abrasion with High Impact on Manganese Steels, 1/8" Dia., 5lb (3604-5)
- Miller Electric Arc Welding Rod