Shop All Marine & Boat Speakers & Navigation
Millennium Outdoors
Millennium Marine B100 Freshwater Series Comfortmax Seat; Gray
Mfr # B-100-GY
Zoro # G900415468
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Millennium Outdoors
- MFR # B-100-GY
- Zoro # G900415468
- UPC # 853421001466
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Description
The patented ComfortMax Seat is designed for years of solid use. It will not hold dew on those early morning fishing trips; drains water even in a downpour; and dries quickly - so say goodbye to wet seats. Unlike other seats made of exposed foam or rubber that breakdown and rot; the ComfortMax seat will excel in use in all temperatures and weather conditions. Arm rest straps are optional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED Directional Warrning Light (ED3511AW-WWG)
- LUMAPRO Miniature Lamp, 757, 2.2W, T3 1/4, 28V, PK10 (757-10PK)
- FUSION Wire Harness f/ MS-RA770 Stereo - Zone 3 -4 (E Port-RCA) (010-12812-02)
- FRAM GROUP Fram Oil Filter (PH25)
- MILLENNIUM OUTDOORS Millennium Marine Sidekick Double Fishing Seat Pedestal (D-200-00)
- MILLENNIUM OUTDOORS Millennium Marine B200 Freshwater Series ComfortMAX Seat; Green (B-200-GN)
- MILLENNIUM OUTDOORS Millennium Marine B100 Freshwater Series Comfortmax Seat; Green (B-100-GN)
- BOSS AUDIO Boss MCK508WB64S CD/USB/SD, MP3, WMA, FM/AM Player/Bluetooth w/2 Pr. 6.5" Speakers (MCK508WB64S)
- VDO MARINE 2-1/16" ViewLine Temperature Gauge 120-300 degF-8-32V-Black Dial-Bezel (A2C59514165)
- CAFRAMO Bora 748 12V 3-Speed 6" Marine Fan - Black (748CABBX)
- BEP MARINE BEP Pro Installer Link Bar 35.5 - 42.5mm *5-Pack (779-LB-2-B5)
- Millennium Outdoors Marine & Boat Speakers & Navigation