Shop All Anti-Fatigue Mats
Millennium Mat Co
Anti-fatigue Mat, Gray, Vinyl
Mfr # MLL44020350
Zoro # G301838798
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Mat Shape Rectangle
- Color Gray
- Width 2 ft
- Length 3 ft
Product Information
- Brand Millennium Mat Co
- MFR # MLL44020350
- Zoro # G301838798
- UPC # 847029018162
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 2 ft |
Length | 3 ft |
Details
Material | Vinyl |
Mat Shape | Rectangle |
Color | Gray |
Item | Anti-fatigue Mat |
Application | Airport; Bank; Hotel; Assembly Line |
Description
Anti-fatigue mat lets you stand comfortably for extended periods of time. Vinyl construction features a puncture-resistant top to provide increased durability. Beveled edges increase safety by preventing slips and falls. Easy-to-clean material can be simply wiped down. Mat is perfect for airports, banks, hotels, assembly lines and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S X's Square Red, 25PK (VSX-SQUARE-RED)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, MD (61916)
- REFRIGIWEAR Boot Classic Brown Size 7, PR (120CRBRN070)
- ACTION CHEMICAL Disp. Lab Coat, 3XL, Poly, Red, PK30 (M1710R-3X)
- MILLENNIUM MAT CO Soft Step Anti-Fatigue Flr Mat, Black, Vinyl Foam (MLL24020301DIAM)
- MILLENNIUM MAT CO Anti-fatigue Mat, Black, Vinyl (MLL44030535)
- MILLENNIUM MAT CO Air Step Antifatigue Mats, Black, Polypropylene (MLL24030502)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X8BWH)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X3X8GY)
- WEARWELL 58 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X58AMBK)
- NOTRAX 9 ft. L x Vinyl, 9/16" Thick (518S0029YB)
- Millennium Mat Co Floor Mats