Shop All Coalescing Filter Elements
Millennium Filter
ZX-FLR-348 W/Shroud direct interchange for WORTHINGTON-FLR-348 W/Shroud
Mfr # ZX-FLR-348 W/Shroud
Zoro # G905383120
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Millennium Filter
- MFR # ZX-FLR-348 W/Shroud
- Zoro # G905383120
- Country of Origin United States
- Category Coalescing Filter Elements
Description
Compressor air/oil separator elements for use in oil lubricated vacuum pumps and compressors are designed to remove oil aerosols from compressed air systems to protect components from damage, prolong product life and lower the overall cost of ownership. Guaranteed to meet or exceed OEM specifications. Engineered and tested to stringent performance specifications for all applications including those requiring ATEX approval and certification. Performance rated up to 4,000 hours of use to 70 psi pressure resistance. Efficiency 2-3ppm / 2-3mg/m3 residual oil. All products include necessary flange, gaskets & O-rings needed for installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 x 7/16" x 35/64" 18-8 Stainless Steel Fine Thread 45 Degree Angle Grease Fittings 6PK (37442)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25 in OD (AK3234)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 95" (3V950)
- X1 TOOLS 3/4 Hose Clamp 30 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0750x30)
- MILLENNIUM FILTER ZX-B676103 direct interchange for ELGI-B676103 (ZX-B676103)
- MILLENNIUM FILTER ZX-301EFC6013 direct interchange for GARDNER DENVER-301EFC6013 (ZX-301EFC6013)
- MILLENNIUM FILTER ZX-ZS1059791 direct interchange for GARDNER DENVER-ZS1059791 (ZX-ZS1059791)
- MILLENNIUM FILTER ZX-2903-0871-00 direct interchange for ATLAS COPCO-2903-0871-00 (ZX-2903-0871-00)
- MILLENNIUM FILTER ZX-39894597 direct interchange for INGERSOLL RAND-39894597 (ZX-39894597)
- MILLENNIUM FILTER ZX-43-1105 direct interchange for COMPAIR-43-1105 (ZX-43-1105)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F395IGE)
- Millennium Filter Compressed Air Treatment