Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces WIX R62E10GV, Return Line, 10 micron
Mfr # ZX-R62E10GV
Zoro # G901147108
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Replaces OEM Part R62E10GV
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-R62E10GV
- Zoro # G901147108
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R62E10GV |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 3HP, 3450rpm, 1PH, 60Hz, 56J, Open (JL1323A)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (HCFU211-32)
- MI-T-M Flange Magnet Hub (38-0041)
- AEROQUIP Adpt, MNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12 (2018-20-20S)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE1B10Q, Return Line, 10 micron (ZX-FTAE1B10Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171527, Return Line, 10 micron (ZX-P171527)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R43D03GV, Return Line, 3 micron (ZX-R43D03GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A10HBP01, Return Line, 10 micron (ZX-MF1801A10HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces JOHN-DEERE AT335977, Return Line, 10 micron (ZX-AT335977)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262957, Return Line, 10 micron (ZX-1262957)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937783Q, Return Line, 10 micron, Inside-Out (MF0063455)
- Millennium Filter Hydraulic Filtration