Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces WIX C55A10GAV, Return Line, 10 micron
Mfr # ZX-C55A10GAV
Zoro # G601185479
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Replaces OEM Part C55A10GAV
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-C55A10GAV
- Zoro # G601185479
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | C55A10GAV |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-100-51)
- TRITAN Roller Chain, Series 100, Offset Link (100-1 OSL)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 250 psi (4ZL76)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-6-4)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171840, Return Line, 10 micron (ZX-P171840)
- MILLENNIUM FILTER Hydraulic Filter, replaces NATIONAL-FILTERS 84166, Return Line, 6 micron (ZX-84166)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE2B10Q, Return Line, 10 micron (ZX-FTAE2B10Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R43D03GV, Return Line, 3 micron (ZX-R43D03GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC R110C25B, Return Line, 25 micron (ZX-R110C25B)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC R130G10B, Return Line, 10 micron (ZX-R130G10B)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263016, Return Line, 5 micron, Outside-In (MF0064474)
- Millennium Filter Hydraulic Return Line Filters