Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces UFI ERA52NCD, Return Line, 25 micron
Mfr # ZX-ERA52NCD
Zoro # G901161890
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand UFI
- Filter Media Pleated Paper Media
- Seal Type Viton
- Collapse Pressure 305
Product Information
- Brand Millennium Filter
- MFR # ZX-ERA52NCD
- Zoro # G901161890
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | UFI |
Replaces OEM Part | ERA52NCD |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X06)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1625 RPM (5WJC4)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL23)
- BESTORQ AX52 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs (AX52)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA33NCC, Return Line, 10 micron (ZX-ERA33NCC)
- MILLENNIUM FILTER Hydraulic Filter, replaces HILLIARD-HILCO PL71805CN, Return Line, 5 micron (ZX-PL71805CN)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936718Q, Return Line, 10 micron (ZX-936718Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces SWIFT SF950RN1412UM, Return Line, 10 micron (ZX-SF950RN1412UM)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936709Q, Return Line, 25 micron (ZX-936709Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936705Q, Return Line, 25 micron (ZX-936705Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER AZ10, Return Line, 10 micron (ZX-AZ10)
- Millennium Filter Hydraulic Filtration