Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces SWIFT SF850083UMV, Return Line, 3 micron
Mfr # ZX-SF850083UMV
Zoro # G801192154
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand SWIFT
- Replaces OEM Part SF850083UMV
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-SF850083UMV
- Zoro # G801192154
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | SWIFT |
Replaces OEM Part | SF850083UMV |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEED SLIK Lubricant, 10 lb., Pail, Black (SLIKGRAPH-10#)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X075KW)
- SMARTPARTS Stainless Steel Band Clamp, 2-3/4" (310275)
- DAYTON AC Gearmotor, 26.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE39)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171575, Return Line, 10 micron (ZX-P171575)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171541, Return Line, 60 micron (ZX-P171541)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MR1003A10A, Return Line, 10 micron (ZX-MR1003A10A)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0330R010ON, Return Line, 10 micron (ZX-0330R010ON)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R62E10GV, Return Line, 10 micron (ZX-R62E10GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC03619, Return Line, 25 micron (ZX-HHC03619)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P165108, Return Line, 3 micron, Inside-Out (MF0600503)
- Millennium Filter Hydraulic Return Line Filters