Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces SCHROEDER 8ZS3, Pressure Line, 3 micron
Mfr # ZX-8ZS3
Zoro # G601151801
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part 8ZS3
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-8ZS3
- Zoro # G601151801
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | 8ZS3 |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D57E10GAV, Pressure Line, 10 micron (ZX-D57E10GAV)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (461-2)
- TOMPKINS Male Pipe to Female Pipe 90 Street Elbow: 3/4-14 A, 3/4-14 B (470844)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPB32NFC, Pressure Line, 10 micron (ZX-EPB32NFC)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D005ON, Pressure Line, 5 micron (ZX-0280D005ON)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON PG025CH, Pressure Line, 10 micron (ZX-PG025CH)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D005ON, Pressure Line, 5 micron (ZX-0110D005ON)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE219AZ08Z, Pressure Line, 1 micron (ZX-UE219AZ08Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF30262, Pressure Line, 10 micron (ZX-HF30262)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1265325, Pressure Line, 10 micron, Outside-In (MF0436160)
- Millennium Filter Hydraulic Filtration