Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PTI-TEXTRON PG025CH, Pressure Line, 10 micron
Mfr # ZX-PG025CH
Zoro # G701116304
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PTI-TEXTRON
- Filter Media Pleated Paper Media
- Collapse Pressure 305
- Operating Temp -13 to 250
Product Information
- Brand Millennium Filter
- MFR # ZX-PG025CH
- Zoro # G701116304
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PTI-TEXTRON |
Replaces OEM Part | PG025CH |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Coupler/Plug Kit, 1/4, Steel/Aluminum (A73457D)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 40 Chain Size, 33 # of Teeth (40A33H X 5/8)
- PARKER Hydraulic Hose Fitting, 1-1/16"-12, JIC (30682-12-12B)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel (3ZN74)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON PG080CH, Pressure Line, 10 micron (ZX-PG080CH)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CZ1, Pressure Line, 1 micron (ZX-CZ1)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0030D010BN3HC, Pressure Line, 10 micron (ZX-0030D010BN3HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932650Q, Pressure Line, 6 micron (ZX-932650Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P572305, Pressure Line, 3 micron (ZX-P572305)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 18LCZ25, Pressure Line, 25 micron (ZX-18LCZ25)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG025GU, Pressure Line, 3 micron, Outside-In (MF0060907)
- Millennium Filter Hydraulic Pressure Line Filters