Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces PETITBONE M41387110, Return Line, 10 micron
Mfr # ZX-M41387110
Zoro # G501190030
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PETITBONE
- Replaces OEM Part M41387110
- Filter Rating (Microns) 10
- Filter Media Pleated Paper Media
Product Information
- Brand Millennium Filter
- MFR # ZX-M41387110
- Zoro # G501190030
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | PETITBONE |
Replaces OEM Part | M41387110 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0653A10AHP01, Pressure Line, 10 micron (ZX-HP0653A10AHP01)
- EVERCOAT All Purp Filler Wht 1Qt (100570)
- VIBCO Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase (2P-200-3)
- CONTINENTAL CONTITECH 1-1/2" Multipurpose Air Hose 200 psi Red (20025834)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R025W, Return Line, 25 micron (ZX-0110R025W)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171541, Return Line, 60 micron (ZX-P171541)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005927, Return Line, 10 micron (ZX-R928005927)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005873, Return Line, 10 micron (ZX-R928005873)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER A3, Return Line, 3 micron (ZX-A3)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A25HBP01, Return Line, 25 micron (ZX-MF4003A25HBP01)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35204, Return Line, 25 micron, Outside-In (MF0062297)
- Millennium Filter Hydraulic Return Line Filters