Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER G04248, Pressure Line, 10 micron
Mfr # ZX-G04248
Zoro # G401095015
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Replaces OEM Part G04248
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-G04248
- Zoro # G401095015
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | G04248 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 5.0 Nominal Length. 10-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 38" - BX38 (BX38)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 5/8in.Boredia (CRC-062-S)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX 45 (6502-04-04)
- AIGNEP USA 1/4" MNPT Nickle Brass Check Valve (82663-04)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI73025DNPSVST10, Pressure Line, 10 micron (ZX-PI73025DNPSVST10)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 930114, Pressure Line, 10 micron (ZX-930114)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FC7005Q020BK, Pressure Line, 25 micron (ZX-FC7005Q020BK)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D100WHC, Pressure Line, 100 micron (ZX-0110D100WHC)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R90E10C, Pressure Line, 10 micron (ZX-R90E10C)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9800FKS8H, Pressure Line, 10 micron (ZX-HC9800FKS8H)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CZ1, Pressure Line, 1 micron (ZX-CZ1)
- Millennium Filter Hydraulic Filtration