Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER 940764Q, Return Line, 6 micron
Mfr # ZX-940764Q
Zoro # G401158536
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Replaces OEM Part 940764Q
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-940764Q
- Zoro # G401158536
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 940764Q |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize, 7 oz, Marine, Tube, Non-Food LB 8023(TM) (1999556)
- PNEUMADYNE Manifold, Metal, NPT, 6-1/4 In. L (M10-125-8)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2 (CB243216)
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN P41525, Return Line, 25 micron (ZX-P41525)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R53D10GV, Return Line, 10 micron (ZX-R53D10GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 937781Q, Return Line, 10 micron (ZX-937781Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0075R010BN3HC, Return Line, 10 micron (ZX-0075R010BN3HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE2B10Q, Return Line, 10 micron (ZX-FTAE2B10Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171575, Return Line, 10 micron (ZX-P171575)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R32C60TB, Return Line, 60 micron (ZX-R32C60TB)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1003A06HB, Return Line, 5 micron, Outside-In (MF0062308)
- Millennium Filter Hydraulic Return Line Filters