Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER 938288Q, Return Line, 20 micron
Mfr # ZX-938288Q
Zoro # G101171675
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 20
- Filter Media Pleated Microglass
- Seal Type Viton
Product Information
- Brand Millennium Filter
- MFR # ZX-938288Q
- Zoro # G101171675
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 938288Q |
Filter Rating (Microns) | 20 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 1/4 in Hose I.D, 1/8"-27 Thread (707002-0402)
- FUJI ELECTRIC Card, Used For AC Drives, 3.50" H (OPC-PRT)
- TRITAN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP212-39)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 122.2mm Pitch dia. (W-48S-SDS)
- MILLENNIUM FILTER Hydraulic Filter, replaces NATIONAL-FILTERS 84166, Return Line, 6 micron (ZX-84166)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8300FCT39H, Return Line, 25 micron (ZX-HC8300FCT39H)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC03619, Return Line, 25 micron (ZX-HHC03619)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R62E10GV, Return Line, 10 micron (ZX-R62E10GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262945, Return Line, 10 micron (ZX-1262945)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R43D03GV, Return Line, 3 micron (ZX-R43D03GV)
- MAIN FILTER Hydraulic Filter, replaces UFI ERB23NCC, Return Line, 10 micron, Outside-In (MF0579382)
- Millennium Filter Hydraulic Return Line Filters