Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER 936698Q, Return Line, 3 micron
Mfr # ZX-936698Q
Zoro # G401183699
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Replaces OEM Part 936698Q
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-936698Q
- Zoro # G401183699
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 936698Q |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E606)
- ARO Valve, 1/2 in Port, NPT (K314LS)
- CLIMAX METAL PRODUCTS 24mm ID Metric Set Collar, Stl, Bo (MC-24)
- DAYTON AX85 Cogged V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (6L253)
- MILLENNIUM FILTER Hydraulic Filter, replaces PETITBONE M41387110, Return Line, 10 micron (ZX-M41387110)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010ON, Return Line, 10 micron (ZX-0165R010ON)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF7501P25NBP01, Return Line, 25 micron (ZX-MF7501P25NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces SOFIMA ERA21NCC, Return Line, 10 micron (ZX-ERA21NCC)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A06HB, Return Line, 6 micron (ZX-MF4003A06HB)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA41NFD, Return Line, 25 micron (ZX-ERA41NFD)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU250A10N, Return Line, 10 micron, Outside-In (MF0577100)
- Millennium Filter Hydraulic Return Line Filters