Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER 933579Q, Pressure Line, 10 micron
Mfr # ZX-933579Q
Zoro # G101128211
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Replaces OEM Part 933579Q
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-933579Q
- Zoro # G101128211
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 933579Q |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 3045 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK90X 1 7/16 (BK90X 1 7/16)
- SPEEDAIRE Repair Kits (22XJ80)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER PR3033, Pressure Line, 10 micron (ZX-PR3033)
- PARKER Air Cylinder, 5/16 in Bore, 1 in Stroke, Round Body Double Acting (0.31BFDSR01.00)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566274, Pressure Line, 6 micron (ZX-P566274)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P170609, Pressure Line, 5 micron (ZX-P170609)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566212, Pressure Line, 10 micron (ZX-P566212)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932613Q, Pressure Line, 3 micron (ZX-932613Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566202, Pressure Line, 10 micron (ZX-P566202)
- MILLENNIUM FILTER Hydraulic Filter, replaces NORMAN 586FB10AL, Pressure Line, 10 micron (ZX-586FB10AL)
- MAIN FILTER Hydraulic Filter, replaces WIX D46B10GV, Pressure Line, 10 micron, Outside-In (MF0060489)
- Millennium Filter Hydraulic Pressure Line Filters