Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PALL UE319AP40Z, Pressure Line, 3 micron
Mfr # ZX-UE319AP40Z
Zoro # G101105045
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALL
- Replaces OEM Part UE319AP40Z
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-UE319AP40Z
- Zoro # G101105045
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | UE319AP40Z |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 40.0 Nominal Length. 3-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Lubricator, Zinc, 2 13/16"W (16L12BE)
- MOBIL Multipurpose Grease, Green, 13.7 oz, PK10 (122138)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372800 / WORTHINGTON (B1SA0001190)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BB452B060T61)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON R981H0403H, Pressure Line, 3 micron (ZX-R981H0403H)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D020ON, Pressure Line, 20 micron (ZX-0280D020ON)
- MILLENNIUM FILTER Hydraulic Filter, replaces EPPENSTEINER 20400H20SLA000V, Pressure Line, 25 micron (ZX-20400H20SLA000V)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932669Q, Pressure Line, 6 micron (ZX-932669Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566219, Pressure Line, 1 micron (ZX-P566219)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER K10, Pressure Line, 10 micron (ZX-K10)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060358)
- Millennium Filter Hydraulic Filtration