Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PALL UE219AZ08Z, Pressure Line, 1 micron
Mfr # ZX-UE219AZ08Z
Zoro # G701119053
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALL
- Replaces OEM Part UE219AZ08Z
- Filter Rating (Microns) 1
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-UE219AZ08Z
- Zoro # G701119053
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | UE219AZ08Z |
Filter Rating (Microns) | 1 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FCU9)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X08X08SS)
- D&D 66" Outside Length, 1 1/4" Top Width, 2 Ribs (2/A64)
- BAILEY Split Hardened Bushings: 1 in. I.D., 5/8 in. Length, 1 1/4 in. O.D. (153857)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566202, Pressure Line, 10 micron (ZX-P566202)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 319496, Pressure Line, 10 micron (ZX-319496)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D005ON, Pressure Line, 5 micron (ZX-0110D005ON)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9606FDS4Z, Pressure Line, 10 micron (ZX-HC9606FDS4Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D100WHC, Pressure Line, 100 micron (ZX-0110D100WHC)
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF SE070G03B, Pressure Line, 3 micron (ZX-SE070G03B)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER K10, Pressure Line, 10 micron (ZX-K10)
- Millennium Filter Hydraulic Filtration