Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PALL UE209AN07Z, Pressure Line, 6 micron
Mfr # ZX-UE209AN07Z
Zoro # G101116522
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALL
- Replaces OEM Part UE209AN07Z
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-UE209AN07Z
- Zoro # G101116522
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | UE209AN07Z |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Coupled Hose Assembly 4000 psi (851-0338)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 4-1/2 In. (VCR-4-1/2)
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DPSR06.00)
- SOLBERG Polyurethane Pre-Filter 14/15 (PF14)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932651Q, Pressure Line, 10 micron (ZX-932651Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP72NL610MB, Pressure Line, 10 micron (ZX-HP72NL610MB)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932613Q, Pressure Line, 3 micron (ZX-932613Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932633Q, Pressure Line, 10 micron (ZX-932633Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPA12NFD, Pressure Line, 25 micron (ZX-EPA12NFD)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER NZ3, Pressure Line, 3 micron (ZX-NZ3)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D79E25GAV, Pressure Line, 25 micron (ZX-D79E25GAV)
- Millennium Filter Hydraulic Pressure Line Filters