Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PALL HC9801FUS8H, Pressure Line, 10 micron
Mfr # ZX-HC9801FUS8H
Zoro # G901132685
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALL
- Replaces OEM Part HC9801FUS8H
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-HC9801FUS8H
- Zoro # G901132685
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9801FUS8H |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 3045 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT2 Sprockets - 8M and 14M, P30-8MGT-30 (P30-8MGT-30)
- MARATHON MOTORS Pump Motor, Split Ph, 1/4 HP, 1725,115V, 48Y (5KH32DN5587X)
- BESTORQ Aftermarket John Deere 647A (Belt, Deck 48" S/N <030000) Riding Lawn Mower Replacement Belt, B120LG (B120LG)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 42 Stroke 1.25 Rod (287221)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932648Q, Pressure Line, 10 micron (ZX-932648Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP06DHL710SFSV, Pressure Line, 10 micron (ZX-HP06DHL710SFSV)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOBCAT 7248874, Pressure Line, 5 micron (ZX-7248874)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8ZZ5, Pressure Line, 5 micron (ZX-8ZZ5)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R901025360, Pressure Line, 3 micron (ZX-R901025360)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP1352A10ANP01, Pressure Line, 10 micron (ZX-HP1352A10ANP01)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932621Q, Pressure Line, 10 micron, Outside-In (MF0058442)
- Millennium Filter Hydraulic Filtration