Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PALL HC9100FCP13H, Pressure Line, 3 micron
Mfr # ZX-HC9100FCP13H
Zoro # G601120999
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALL
- Replaces OEM Part HC9100FCP13H
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-HC9100FCP13H
- Zoro # G601120999
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9100FCP13H |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID FILM Corrosion Inhibitor, 5 gal. (PAR)
- DAYTON AC Gearmotor, 250.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPL3)
- MIDWEST CONTROL Loss Condensate Drain, ZeroAir, 3/4"x1/2" (ACT-2000Q)
- ZORO SELECT Solenoid and Valve Kit (VK5702)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933488Q, Pressure Line, 10 micron (ZX-933488Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 27KZ10, Pressure Line, 10 micron (ZX-27KZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9021FCP8H, Pressure Line, 3 micron (ZX-HC9021FCP8H)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HPZL810MB, Pressure Line, 10 micron (ZX-HPZL810MB)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006862, Pressure Line, 6 micron (ZX-R928006862)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 935245, Pressure Line, 5 micron (ZX-935245)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8363, Pressure Line, 10 micron, Outside-In (MF0059473)
- Millennium Filter Hydraulic Pressure Line Filters