Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PALL HC9021FCP8H, Pressure Line, 3 micron
Mfr # ZX-HC9021FCP8H
Zoro # G601126595
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALL
- Replaces OEM Part HC9021FCP8H
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-HC9021FCP8H
- Zoro # G601126595
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9021FCP8H |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 3045 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Bunton 634010 (Deck 48") Walk Behind Mower Replacement Belt, B108LG (B108LG)
- ENERPAC Service Kit Sqd25 (SQD25K)
- LUBRIPLATE No. 1444, 35 Lb Pail, Heavy Duty, Tacky, Very Water Resistant High Temp Grease (L0227-035)
- DANFOSS Coupler Body, (F)NPT, 3/4, Brass (100010)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPB32NFC, Pressure Line, 10 micron (ZX-EPB32NFC)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF30262, Pressure Line, 10 micron (ZX-HF30262)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE209AN07Z, Pressure Line, 6 micron (ZX-UE209AN07Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D005ON, Pressure Line, 5 micron (ZX-0280D005ON)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0330D010BN4HC, Pressure Line, 10 micron (ZX-0330D010BN4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces CARQUEST 84857, Pressure Line, 3 micron (ZX-84857)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566650, Pressure Line, 3 micron, Outside-In (MF0060399)
- Millennium Filter Hydraulic Pressure Line Filters