Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces PALL HC8300FUP8H, Return Line, 3 micron
Mfr # ZX-HC8300FUP8H
Zoro # G501181229
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PALL
- Replaces OEM Part HC8300FUP8H
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-HC8300FUP8H
- Zoro # G501181229
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC8300FUP8H |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER ZX-38008587 direct interchange for INGERSOLL RAND-38008587 (ZX-38008587)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (288-326)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (1K079)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11S)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0062259, Return Line, 25 micron (ZX-MF0062259)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC R110C25B, Return Line, 25 micron (ZX-R110C25B)
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN PT9180, Return Line, 10 micron (ZX-PT9180)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 937726, Return Line, 10 micron (ZX-937726)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010BN4HC, Return Line, 10 micron (ZX-0165R010BN4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R53D10GV, Return Line, 10 micron (ZX-R53D10GV)
- MAIN FILTER Hydraulic Filter, replaces SF FILTER HY13230, Return Line, 25 micron, Outside-In (MF0064361)
- Millennium Filter Hydraulic Return Line Filters