Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces NORMAN 535FB3AN, Pressure Line, 3 micron
Mfr # ZX-535FB3AN
Zoro # G301125676
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand NORMAN
- Filter Media Pleated Microglass
- Seal Type Viton
- Collapse Pressure 305
Product Information
- Brand Millennium Filter
- MFR # ZX-535FB3AN
- Zoro # G301125676
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | NORMAN |
Replaces OEM Part | 535FB3AN |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- OETIKER Clamp, Oetiker, Stepless, 14mm, 100 Bag (16700012)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 15 In, 3/4 JIC (R2-8-15F)
- PARKER Air Regulator, 3/4 In NPT, 300 cfm, 300 psi (R119-06CG/M2)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P572305, Pressure Line, 3 micron (ZX-P572305)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0060548, Pressure Line, 25 micron (ZX-MF0060548)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566219, Pressure Line, 1 micron (ZX-P566219)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0653A10AHP01, Pressure Line, 10 micron (ZX-HP0653A10AHP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566212, Pressure Line, 10 micron (ZX-P566212)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A10ANP01, Pressure Line, 10 micron (ZX-HP3202A10ANP01)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 50318D10BNV, Pressure Line, 10 micron, Outside-In (MF0059518)
- Millennium Filter Hydraulic Pressure Line Filters