Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces NATIONAL-FILTERS 84166, Return Line, 6 micron
Mfr # ZX-84166
Zoro # G301182327
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand NATIONAL-FILTERS
- Replaces OEM Part 84166
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-84166
- Zoro # G301182327
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | NATIONAL-FILTERS |
Replaces OEM Part | 84166 |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 360 Degree Swivel (HFS14F14M)
- BOSTON GEAR SpurGear, 24DP, 20PA, 15Teeth, Brass (Y2415)
- BANDO 1143 mm Outside Length, 30 mm Top Width, 1 Ribs (1922V443)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115/230V (4Z521)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0330R010BN3HC, Return Line, 10 micron (ZX-0330R010BN3HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE2B10Q, Return Line, 10 micron (ZX-FTAE2B10Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0330R010ON, Return Line, 10 micron (ZX-0330R010ON)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262961, Return Line, 10 micron (ZX-1262961)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R43D03GV, Return Line, 3 micron (ZX-R43D03GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6200FCS4Z, Return Line, 10 micron (ZX-HC6200FCS4Z)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006035, Return Line, 10 micron, Outside-In (MF0360156)
- Millennium Filter Hydraulic Filtration