Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces MP-FILTRI MP3209, Return Line, 3 micron
Mfr # ZX-MP3209
Zoro # G901180570
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MP-FILTRI
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
- Seal Type Viton
Product Information
- Brand Millennium Filter
- MFR # ZX-MP3209
- Zoro # G901180570
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | MP-FILTRI |
Replaces OEM Part | MP3209 |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight, 1/4 in.x3/8 in., TubexTube (KQ2H07-11A)
- CAMPBELL HAUSFELD Auto Coupler, 1/4" Female NPT (MP323600AV)
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Black (IGBK03830-250)
- D&D 25" Outside Length, 1/2" Top Width, 1 Ribs (A23/4L250)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A03HBP01, Return Line, 3 micron (ZX-MF1002A03HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171570, Return Line, 25 micron (ZX-P171570)
- MILLENNIUM FILTER Hydraulic Filter, replaces HILLIARD-HILCO PL71805CN, Return Line, 5 micron (ZX-PL71805CN)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A25HB, Return Line, 25 micron (ZX-MF1002A25HB)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R19C10CB, Return Line, 10 micron (ZX-R19C10CB)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010BN4HC, Return Line, 10 micron (ZX-0165R010BN4HC)
- MAIN FILTER Hydraulic Filter, replaces WESTERN FILTER ER141B3C20, Return Line, 25 micron, Inside-Out (MF0063407)
- Millennium Filter Hydraulic Filtration