Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces MP-FILTRI MF1002P25NBP01, Return Line, 25 micron
Mfr # ZX-MF1002P25NBP01
Zoro # G401161048
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MP-FILTRI
- Filter Media Pleated Paper Media
- Seal Type Viton
- Collapse Pressure 305
Product Information
- Brand Millennium Filter
- MFR # ZX-MF1002P25NBP01
- Zoro # G401161048
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | MP-FILTRI |
Replaces OEM Part | MF1002P25NBP01 |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces MP-FILTRI MF1002P25NBP01. Filter Style: Return Line, Filter Media: Pleated Paper Media, Seal Type: Viton, Collapse Pressure: 305, Operating Temp: -13 to 250.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Nylon, Max 0.290 In, PK10 (22HC0250B)
- SMC Male Branch Tee, 1/8 in., TubexMNPT (KQ2T01-34AS)
- INA Banded Ball Thrust Bearing, Bore .813 In (AKL.D6-HLA)
- DIXON BossClamp 4Bolt IR, 2", 2-48/64"-3-4/64" (B29)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003P10NBP01, Return Line, 10 micron (ZX-MF4003P10NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801P10NB, Return Line, 10 micron (ZX-MF1801P10NB)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003P10NBP01, Return Line, 10 micron (ZX-MF1003P10NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A03HBP01, Return Line, 3 micron (ZX-MF1002A03HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A06HB, Return Line, 6 micron (ZX-MF4003A06HB)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0060R010BN3HCB6, Return Line, 10 micron (ZX-0060R010BN3HCB6)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23001, Return Line, 25 micron, Outside-In (MF0062427)
- Millennium Filter Hydraulic Return Line Filters