Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces MP-FILTRI CU4005A06ANP01, Return Line, 5 micron
Mfr # ZX-CU4005A06ANP01
Zoro # G601152303
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MP-FILTRI
- Filter Rating (Microns) 5
- Filter Media Pleated Microglass
- Seal Type Viton
Product Information
- Brand Millennium Filter
- MFR # ZX-CU4005A06ANP01
- Zoro # G601152303
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | MP-FILTRI |
Replaces OEM Part | CU4005A06ANP01 |
Filter Rating (Microns) | 5 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 50T10/720, Timing Belt, Polyurethane, Steel (50T10/720)
- CHICAGO RAWHIDE Small Bore Seals, #10114 (10114)
- TRITAN Agricultural Ball Bearing, Round Bore, Cylindrical OD, 1.5005-in. Bore, 80mm OD, 21mm Outer Ring W (W208PP10)
- NTN NTN 6006 2Z, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 13 Mm W Double Shielded (6006 2Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0062259, Return Line, 25 micron (ZX-MF0062259)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171846, Return Line, 10 micron (ZX-P171846)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA41NFC, Return Line, 10 micron (ZX-ERA41NFC)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2060995, Return Line, 10 micron (ZX-2060995)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0433929, Return Line, 10 micron (ZX-MF0433929)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171575, Return Line, 10 micron (ZX-P171575)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE160CV1, Return Line, 25 micron, Outside-In (MF0062437)
- Millennium Filter Hydraulic Filtration