Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MAIN-FILTER MF0575989, Pressure Line, 60 micron
Mfr # ZX-MF0575989
Zoro # G501103993
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAIN-FILTER
- Replaces OEM Part MF0575989
- Filter Rating (Microns) 60
- Filter Media Stainless Steel Wire Mesh Media
Product Information
- Brand Millennium Filter
- MFR # ZX-MF0575989
- Zoro # G501103993
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAIN-FILTER |
Replaces OEM Part | MF0575989 |
Filter Rating (Microns) | 60 |
Filter Media | Stainless Steel Wire Mesh Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 4.0 Nominal Length. 60-micron. Stainless Steel Wire Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 20 SPUR GEAR-STL-STK - DIRECT BORE (TS1025)
- CHICAGO PNEUMATIC Side Handle Kit (8940169845)
- SPEEDAIRE Jaw Pusher (42VA73)
- SPEEDAIRE Air Regulator, 2 In NPT, 2,000 cfm, 450 psi (4ZM12)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933577Q, Pressure Line, 10 micron (ZX-933577Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER NNZ10, Pressure Line, 10 micron (ZX-NNZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P166255, Pressure Line, 10 micron (ZX-P166255)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566213, Pressure Line, 25 micron (ZX-P566213)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9700FKN9H, Pressure Line, 6 micron (ZX-HC9700FKN9H)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CZ10, Pressure Line, 10 micron (ZX-CZ10)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932675Q, Pressure Line, 5 micron, Outside-In (MF0059471)
- Millennium Filter Hydraulic Filtration