Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MAIN-FILTER MF0575977, Pressure Line, 10 micron
Mfr # ZX-MF0575977
Zoro # G301100673
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAIN-FILTER
- Replaces OEM Part MF0575977
- Filter Rating (Microns) 10
- Filter Media Pleated Paper Media
Product Information
- Brand Millennium Filter
- MFR # ZX-MF0575977
- Zoro # G301100673
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAIN-FILTER |
Replaces OEM Part | MF0575977 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 4.0 Nominal Length. 10-micron. Pleated Paper Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 1 1/2 Keyway Taper Locking Bushing (2517X1-1/2 KWY3/8X3/16)
- GROTE Coiled Air 15 ft., Red, 12" Lead, Low Temp (81-0015-RC)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- MAIN FILTER Hydraulic Filter, replaces NEUSON 2521407, Return Line, 10 micron, Outside-In (MF0432953)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG185, Pressure Line, 10 micron (ZX-W01AG185)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC DHD160G10B, Pressure Line, 10 micron (ZX-DHD160G10B)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG412, Pressure Line, 10 micron (ZX-W01AG412)
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN PT23084MPG, Pressure Line, 10 micron (ZX-PT23084MPG)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPA12NFD, Pressure Line, 25 micron (ZX-EPA12NFD)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P567031, Pressure Line, 10 micron (ZX-P567031)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH84064, Pressure Line, 100 micron, Outside-In (MF0061007)
- Millennium Filter Hydraulic Pressure Line Filters