Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces MAIN-FILTER MF0062858, Return Line, 6 micron
Mfr # ZX-MF0062858
Zoro # G401184245
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MAIN-FILTER
- Replaces OEM Part MF0062858
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-MF0062858
- Zoro # G401184245
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | MAIN-FILTER |
Replaces OEM Part | MF0062858 |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 56in PL, T112 (560H300)
- GATES PowerGrip Timing Belts, 750H100 (750H100)
- PARKER Hydraulic Hose Adapter, 1.11" L, 6000 psi (1/2 X 3/8 PTR-SS)
- POWERFLITE 4L470 47" Outside Length, 1/2" Top Width, 1 Ribs (4L470-2)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002M90NBP01, Return Line, 125 micron (ZX-MF4002M90NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2070518, Return Line, 10 micron (ZX-2070518)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1263018, Return Line, 20 micron (ZX-1263018)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A10HBP01, Return Line, 10 micron (ZX-MF4003A10HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI15004RN, Return Line, 25 micron (ZX-PI15004RN)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936704Q, Return Line, 10 micron (ZX-936704Q)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE160CV1, Return Line, 25 micron, Outside-In (MF0062437)
- Millennium Filter Hydraulic Return Line Filters