Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MAIN-FILTER MF0060548, Pressure Line, 25 micron
Mfr # ZX-MF0060548
Zoro # G101116676
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAIN-FILTER
- Replaces OEM Part MF0060548
- Filter Rating (Microns) 25
- Filter Media Stainless Steel Wire Mesh Media
Product Information
- Brand Millennium Filter
- MFR # ZX-MF0060548
- Zoro # G101116676
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAIN-FILTER |
Replaces OEM Part | MF0060548 |
Filter Rating (Microns) | 25 |
Filter Media | Stainless Steel Wire Mesh Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C12-12F)
- MILTON INDUSTRIES COMPRESSOR ACCESSORY KIT (MIS-220)
- DDS Shaft Seal, 80 x 110 x 12 mm., Nitrile Rubber (8011012TC)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 3/4" Male Pipe, Hex Nipple (5404-12-12)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF30262, Pressure Line, 10 micron (ZX-HF30262)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D003BH4HC, Pressure Line, 3 micron (ZX-0110D003BH4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 925778, Pressure Line, 3 micron (ZX-925778)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P167838, Pressure Line, 3 micron (ZX-P167838)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI23010DNPS10, Pressure Line, 10 micron (ZX-PI23010DNPS10)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0113A10AHP01, Pressure Line, 10 micron (ZX-HP0113A10AHP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC01911, Pressure Line, 25 micron (ZX-HHC01911)
- Millennium Filter Hydraulic Filtration