Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MAIN-FILTER MF0060067, Pressure Line, 10 micron
Mfr # ZX-MF0060067
Zoro # G601097154
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAIN-FILTER
- Replaces OEM Part MF0060067
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-MF0060067
- Zoro # G601097154
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAIN-FILTER |
Replaces OEM Part | MF0060067 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 3045 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 6.0 Nominal Length. 10-micron. Pleated Microglass Media. 3045 PSI High Collapse Pressure. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 14 # of Teeth (60BS14H X 1 7/16)
- RULAND Coupling, One Piece, 1-7/16in.x1in. (CLX-23-16-F)
- SPEEDAIRE Compressor Oil, 1 gal, ISO 46 (3FMX7)
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-12)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE319AN08Z, Pressure Line, 6 micron (ZX-UE319AN08Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51407, Pressure Line, 10 micron (ZX-51407)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE299AN08H, Pressure Line, 6 micron (ZX-UE299AN08H)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B6C03, Pressure Line, 3 micron (ZX-V4051B6C03)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC D761G10A, Pressure Line, 10 micron (ZX-D761G10A)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D005ON, Pressure Line, 5 micron (ZX-0110D005ON)
- MAIN FILTER Hydraulic Filter, replaces IKRON 477675, Pressure Line, 25 micron, Outside-In (MF0058446)
- Millennium Filter Hydraulic Pressure Line Filters