Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MAIN-FILTER MF0059518, Pressure Line, 10 micron
Mfr # ZX-MF0059518
Zoro # G901138212
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAIN-FILTER
- Replaces OEM Part MF0059518
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-MF0059518
- Zoro # G901138212
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAIN-FILTER |
Replaces OEM Part | MF0059518 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sanding Backing Pad, 4-1/2 In (PN5ZL19013G)
- SPEEDAIRE Adapter, Pipe (4ZK38)
- DIXON E-Series MNPT, 3/4", Coupler 3/4", BR (6EM6-B)
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 74.8A (KDRF28H)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57875, Pressure Line, 10 micron (ZX-57875)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A06AN, Pressure Line, 6 micron (ZX-HP3202A06AN)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPB01NHC, Pressure Line, 10 micron (ZX-EPB01NHC)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 27KZ5, Pressure Line, 6 micron (ZX-27KZ5)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER KZ10, Pressure Line, 10 micron (ZX-KZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAZAK G30ZZ00334C, Pressure Line, 10 micron (ZX-G30ZZ00334C)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPKL96MB, Pressure Line, 5 micron, Outside-In (MF0059469)
- Millennium Filter Hydraulic Pressure Line Filters