Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MAHLE PI3111SMX10, Pressure Line, 10 micron
Mfr # ZX-PI3111SMX10
Zoro # G801115672
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAHLE
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
- Collapse Pressure 305
Product Information
- Brand Millennium Filter
- MFR # ZX-PI3111SMX10
- Zoro # G801115672
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAHLE |
Replaces OEM Part | PI3111SMX10 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCPK202-10)
- NSK 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6207VVCM NS7S)
- BANDO 1981 mm Outside Length, 17 mm Top Width, 1 Ribs (B75)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 3480 rpm (6WY44)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04272, Pressure Line, 10 micron (ZX-G04272)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D020BN3HC, Pressure Line, 20 micron (ZX-0280D020BN3HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE319AN08Z, Pressure Line, 6 micron (ZX-UE319AN08Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 18LCZ25, Pressure Line, 25 micron (ZX-18LCZ25)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3204A25ANP01, Pressure Line, 25 micron (ZX-HP3204A25ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D38B05GV, Pressure Line, 5 micron (ZX-D38B05GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE299AN08H, Pressure Line, 6 micron (ZX-UE299AN08H)
- Millennium Filter Hydraulic Pressure Line Filters