Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces MAHLE 852243DRG60, Pressure Line, 60 micron
Mfr # ZX-852243DRG60
Zoro # G601116640
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAHLE
- Filter Rating (Microns) 60
- Filter Media Stainless Steel Wire Mesh Media
- Seal Type Viton
Product Information
- Brand Millennium Filter
- MFR # ZX-852243DRG60
- Zoro # G601116640
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAHLE |
Replaces OEM Part | 852243DRG60 |
Filter Rating (Microns) | 60 |
Filter Media | Stainless Steel Wire Mesh Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Multiple Distributor QSLV3-G3/8-8 (QSLV3-G3/8-8)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307559)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Bushing, 50PK (R353)
- PARKER EO2 Soft sealing ring (DOZ12L)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D020BN3HC, Pressure Line, 20 micron (ZX-0280D020BN3HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160D010BH4HC, Pressure Line, 10 micron (ZX-0160D010BH4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 925572, Pressure Line, 40 micron (ZX-925572)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP26NL710MB, Pressure Line, 10 micron (ZX-HP26NL710MB)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932618Q, Pressure Line, 10 micron (ZX-932618Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D79E25GAV, Pressure Line, 25 micron (ZX-D79E25GAV)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB32NHA, Pressure Line, 3 micron, Outside-In (MF0058754)
- Millennium Filter Hydraulic Filtration