Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces INTERNORMEN 312625, Pressure Line, 40 micron
Mfr # ZX-312625
Zoro # G801083919
product price: $86.75
/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand INTERNORMEN
- Filter Rating (Microns) 40
- Filter Media Stainless Steel Wire Mesh Media
- Seal Type Viton
Product Information
- Brand Millennium Filter
- MFR # ZX-312625
- Zoro # G801083919
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 312625 |
Filter Rating (Microns) | 40 |
Filter Media | Stainless Steel Wire Mesh Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 4.0 Nominal Length. 40-micron. Stainless Steel Wire Mesh Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 5/16 In, SS (1C-031-S)
- DAYTON BX30 Cogged V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (5TXL5)
- RULAND Shaft Collar, Clamp, 2Pc, 35mm, Steel (MSP-35-F)
- MARATHON MOTORS Oil Burner Motor, 1/4 HP, 1725 rpm, 115V (048S17S25)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 27KZ1, Pressure Line, 1 micron (ZX-27KZ1)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 18LCZ25, Pressure Line, 25 micron (ZX-18LCZ25)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 925600, Pressure Line, 10 micron (ZX-925600)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3203A10AN, Pressure Line, 10 micron (ZX-HP3203A10AN)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04244, Pressure Line, 10 micron (ZX-G04244)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9VZ10, Pressure Line, 10 micron (ZX-9VZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 930114, Pressure Line, 10 micron (ZX-930114)
- Millennium Filter Hydraulic Pressure Line Filters