Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces HYDAC-HYCON 0660D005BNV, Pressure Line, 5 micron
Mfr # ZX-0660D005BNV
Zoro # G801097589
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC-HYCON
- Replaces OEM Part 0660D005BNV
- Filter Rating (Microns) 5
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-0660D005BNV
- Zoro # G801097589
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC-HYCON |
Replaces OEM Part | 0660D005BNV |
Filter Rating (Microns) | 5 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 14.0 Nominal Length. 5-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 7/8" Bore (UCF205-14)
- CENTURY Condenser Fan Motor, 2 HP, 1140 rpm, 60 Hz (H699)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-R)
- DEWALT 25' 1/4 MNPT POLYURETHANE RECOIL HOSE W/BEND RESTRICTORS (DXCM012-0242)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566395, Pressure Line, 25 micron (ZX-P566395)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 229AS10029A, Pressure Line, 3 micron (ZX-229AS10029A)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 27KZ25, Pressure Line, 25 micron (ZX-27KZ25)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 229AS10037A, Pressure Line, 3 micron (ZX-229AS10037A)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D38B05GV, Pressure Line, 5 micron (ZX-D38B05GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57875, Pressure Line, 10 micron (ZX-57875)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPB32NFC, Pressure Line, 10 micron (ZX-EPB32NFC)
- Millennium Filter Hydraulic Pressure Line Filters