Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces HYDAC-HYCON 0500D005BN4HC, Pressure Line, 5 micron
Mfr # ZX-0500D005BN4HC
Zoro # G001090700
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC-HYCON
- Replaces OEM Part 0500D005BN4HC
- Filter Rating (Microns) 5
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-0500D005BN4HC
- Zoro # G001090700
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC-HYCON |
Replaces OEM Part | 0500D005BN4HC |
Filter Rating (Microns) | 5 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 10.0 Nominal Length. 5-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC102K, SEAL KIT (RC102K)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (SSF718-40K-B5-GS1)
- GAST Rocking Piston Vacuum Pump, 7-5/16"W (86R142-P001B-N270X)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame (31TR75)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9600FKN16H, Pressure Line, 6 micron (ZX-HC9600FKN16H)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566212, Pressure Line, 10 micron (ZX-P566212)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260880, Pressure Line, 20 micron (ZX-1260880)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE 852243DRG60, Pressure Line, 60 micron (ZX-852243DRG60)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006916, Pressure Line, 6 micron (ZX-R928006916)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9600FKN8H, Pressure Line, 6 micron (ZX-HC9600FKN8H)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167185, Pressure Line, 3 micron, Outside-In (MF0058754)
- Millennium Filter Hydraulic Pressure Line Filters