Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces HYDAC-HYCON 0165R010ON, Return Line, 10 micron
Mfr # ZX-0165R010ON
Zoro # G901167892
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC-HYCON
- Replaces OEM Part 0165R010ON
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-0165R010ON
- Zoro # G901167892
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC-HYCON |
Replaces OEM Part | 0165R010ON |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces HYDAC-HYCON 0165R010ON. Filter Style: Return Line, Filter Media: Pleated Microglass, Seal Type: Viton, Collapse Pressure: 305, Operating Temp: -13 to 250.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 48T 8MM TIMING SPROCKET (P48-8M-30-SDS)
- POWERDRIVE Idler Sprocket, Needle, ANSI 60 (HN60B17)
- TIMKEN Bearing Equipment or Accessory, Stamping, plate or liner (62MST ZP)
- INTERSTATE PNEUMATICS 0.781 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7332-50)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4001P25NBP01, Return Line, 25 micron (ZX-MF4001P25NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262961, Return Line, 10 micron (ZX-1262961)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF35209, Return Line, 10 micron (ZX-HF35209)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA32NFC, Return Line, 10 micron (ZX-ERA32NFC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936601Q, Return Line, 10 micron (ZX-936601Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 937726, Return Line, 10 micron (ZX-937726)
- MAIN FILTER Hydraulic Filter, replaces FILTERSOFT H8508MFBL, Return Line, 25 micron, Outside-In (MF0062991)
- Millennium Filter Hydraulic Filtration