Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces HYDAC-HYCON 0110D020BN4HC, Pressure Line, 20 micron
Mfr # ZX-0110D020BN4HC
Zoro # G601094740
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC-HYCON
- Replaces OEM Part 0110D020BN4HC
- Filter Rating (Microns) 20
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-0110D020BN4HC
- Zoro # G601094740
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC-HYCON |
Replaces OEM Part | 0110D020BN4HC |
Filter Rating (Microns) | 20 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 6.0 Nominal Length. 20-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp HS, 3-4-0/64", 6-32/64" (HS96)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG455, 25 micron, Outside-In (MF0066097)
- TOMPKINS Hydraulic Fitting-Steel08MP-08MP HEX NIPPLE (5404-08-08)
- KUKKO QUALITY TOOLS Kukko Single Edged Mechanic Nut Splitter, Class 6, 1-1/4in32mm To 2in50mm (55-4)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V0512B7C03, Pressure Line, 3 micron (ZX-V0512B7C03)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D54E10GAV, Pressure Line, 10 micron (ZX-D54E10GAV)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9800FKS8H, Pressure Line, 10 micron (ZX-HC9800FKS8H)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932670Q, Pressure Line, 10 micron (ZX-932670Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9700FKN9H, Pressure Line, 6 micron (ZX-HC9700FKN9H)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260885, Pressure Line, 20 micron (ZX-1260885)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP60L86MB, Pressure Line, 5 micron, Outside-In (MF0058756)
- Millennium Filter Hydraulic Filtration