Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces HY-PRO HP32NL2025WB, Pressure Line, 25 micron
Mfr # ZX-HP32NL2025WB
Zoro # G801150475
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP32NL2025WB
- Filter Rating (Microns) 25
- Filter Media Stainless Steel Wire Mesh Media
Product Information
- Brand Millennium Filter
- MFR # ZX-HP32NL2025WB
- Zoro # G801150475
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP32NL2025WB |
Filter Rating (Microns) | 25 |
Filter Media | Stainless Steel Wire Mesh Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Plug, 1/4" Hose Barb, PK10 (736)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC03619, Return Line, 25 micron (ZX-HHC03619)
- DAYTON AC Gearmotor, 96.0 in-lb Max. Torque, 33 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z082)
- CAMPBELL HAUSFELD Pressure Switch (CW211300AV)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P167182, Pressure Line, 3 micron (ZX-P167182)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 18LZ10, Pressure Line, 10 micron (ZX-18LZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces HI-VAC A383754E, Pressure Line, 10 micron (ZX-A383754E)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933467Q, Pressure Line, 3 micron (ZX-933467Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0059518, Pressure Line, 10 micron (ZX-MF0059518)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9VZ10, Pressure Line, 10 micron (ZX-9VZ10)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT318MPG, Pressure Line, 10 micron, Outside-In (MF0058810)
- Millennium Filter Hydraulic Pressure Line Filters