Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces HI-VAC A383754E, Pressure Line, 10 micron
Mfr # ZX-A383754E
Zoro # G601112635
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HI-VAC
- Replaces OEM Part A383754E
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-A383754E
- Zoro # G601112635
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HI-VAC |
Replaces OEM Part | A383754E |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Z3838MMBC 3/8" x 3/8" Male to Male Brass Barbed Coupler (Z3838MMBC)
- AEROQUIP Fitting, Elbow, 5/8 In Hose, 1 1/16-12 JIC (190261-12S)
- PROLUBE Grease Injection Needle, 18 gal, 1-1/2" (44880)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6553910253)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P572305, Pressure Line, 3 micron (ZX-P572305)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A25AN, Pressure Line, 25 micron (ZX-HP3202A25AN)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932683Q, Pressure Line, 3 micron (ZX-932683Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 926476, Pressure Line, 10 micron (ZX-926476)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932648Q, Pressure Line, 10 micron (ZX-932648Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces SEPARATION-TECHNOLOGIES ST1512, Pressure Line, 20 micron (ZX-ST1512)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8Z3, Pressure Line, 3 micron (ZX-8Z3)
- Millennium Filter Hydraulic Pressure Line Filters