Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces FINN-FILTER FC1073Q010BS, Return Line, 10 micron
Mfr # ZX-FC1073Q010BS
Zoro # G401160898
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FINN-FILTER
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
- Seal Type Viton
Product Information
- Brand Millennium Filter
- MFR # ZX-FC1073Q010BS
- Zoro # G401160898
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | FINN-FILTER |
Replaces OEM Part | FC1073Q010BS |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/4 (CB202410)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115V (3M330)
- BESTORQ Banded Belt, 60 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3V600)
- MYSTIK MYSTIK JT-6 HI-TEMP #2 50/14OZ TUBE (665005002080)
- MILLENNIUM FILTER Hydraulic Filter, replaces FINN-FILTER FC1093F010BS, Return Line, 10 micron (ZX-FC1093F010BS)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R48D10GV, Return Line, 10 micron (ZX-R48D10GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE1A10Q, Return Line, 10 micron (ZX-FTAE1A10Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A10HB, Return Line, 10 micron (ZX-MF1801A10HB)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932688Q, Return Line, 10 micron (ZX-932688Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF7501P25NBP01, Return Line, 25 micron (ZX-MF7501P25NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2070518, Return Line, 10 micron (ZX-2070518)
- Millennium Filter Hydraulic Filtration