Millennium Filter

Hydraulic Filter, replaces FILTREC DHD95G10B, Pressure Line, 10 micron


product price: $86.25
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Filter Style Pressure Line
  • Replaces OEM Brand FILTREC
  • Replaces OEM Part DHD95G10B
  • Filter Rating (Microns) 10
  • Filter Media Pleated Microglass
See all product information

Product Information

Details

Filter Style Pressure Line
Replaces OEM Brand FILTREC
Replaces OEM Part DHD95G10B
Filter Rating (Microns) 10
Filter Media Pleated Microglass
Seal Type Viton
Collapse Pressure 305
Item Hydraulic Filter
Operating Temp -13 to 250

Description

Hydraulic pressure line filter cartridge. Specifications: 8.0 Nominal Length. 10-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.