Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces EPPENSTEINER 20400H20SLA000V, Pressure Line, 25 micron
Mfr # ZX-20400H20SLA000V
Zoro # G001079965
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 20400H20SLA000V
- Filter Rating (Microns) 25
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-20400H20SLA000V
- Zoro # G001079965
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 20400H20SLA000V |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 16.0 Nominal Length. 25-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 2'' DOUBLE BOLT CLAMP (88DB-32)
- RULAND Clamp Bellows Cplg, Bores 11mmx0.375", OD 1.313", L 1.688", Aluminum (BC21-11MM-3/8"-A)
- DIXON Type B Female x 150lb., ASA Flange, 6" (FC3146)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P174292, Pressure Line, 10 micron (ZX-P174292)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON PXW2AGDL20, Pressure Line, 20 micron (ZX-PXW2AGDL20)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HPZL810MB, Pressure Line, 10 micron (ZX-HPZL810MB)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D020ON, Pressure Line, 20 micron (ZX-0280D020ON)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0652A10ANP01, Pressure Line, 10 micron (ZX-HP0652A10ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 27KZ10, Pressure Line, 10 micron (ZX-27KZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 925778, Pressure Line, 3 micron (ZX-925778)
- Millennium Filter Hydraulic Filtration